Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent Galvanized
Mfr # SCE-36P30GALV
Zoro # G311157315
product price: $129.59
/ea
Free Shipping & Returns
$129.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33.00"
- Width 27.00"
- Depth 0.88"
- Application Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness.
- Description Subpanel, Bent Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-36P30GALV
- Zoro # G311157315
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 33.00" |
Width | 27.00" |
Depth | 0.88" |
Details
Application | Subpanels are constructed from galvanized or galvannealed steel for direct bonding of electrical components. Size determines steel thickness. |
Description | Subpanel, Bent Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Post Base For Single Strut, 2-Hole (FS-5814 E/G)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- ABB Conduit Body Cover, 1 in., Clip On (370S)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 80A, 250V AC, Indicating (A2D80R)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-16P12)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1C)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures