Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent Aluminum
Mfr # SCE-36P30AL
Zoro # G911157401
Free Shipping & Returns
$237.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33.00"
- Width 27.00"
- Depth 0.88"
- Application Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel.
- Description Subpanel, Bent Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-36P30AL
- Zoro # G911157401
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 33.00" |
Width | 27.00" |
Depth | 0.88" |
Details
Application | Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel. |
Description | Subpanel, Bent Aluminum |
Finish | No Finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Angled Receptacle, Grn, Male, Threaded Stud (HBLMRASGN)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC7)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures