Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, Bent Aluminum
Mfr # SCE-30P24AL
Zoro # G311157384
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.00"
- Width 21.00"
- Depth 0.88"
- Application Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel.
- Finish No Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-30P24AL
- Zoro # G311157384
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 27.00" |
Width | 21.00" |
Depth | 0.88" |
Details
Application | Designed to mount in the back of an enclosure. Made from marine grade aluminum. Can be special ordered in steel and stainless steel. |
Finish | No Finish |
Description | Subpanel, Bent Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 2CO, 0.05s...300h, power on delay, 24...240V AC DC (RE22R2AMR)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- CAMOZZI #Cst-332, Magentic Resistive Proximity Switch (CST-332)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-24P20)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures