Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, 316 S.S. Bent
Mfr # SCE-60P30SS6
Zoro # G111153425
product price: $519.49
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$519.49
Free 30-Day Returns
Key Features
- Height 57.00"
- Width 27.00"
- Depth 0.85"
- Application Designed to mount in the back of an enclosure. Size determines steel thickness.
- Description Subpanel, 316 S.S. Bent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-60P30SS6
- Zoro # G111153425
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 57.00" |
Width | 27.00" |
Depth | 0.85" |
Details
Application | Designed to mount in the back of an enclosure. Size determines steel thickness. |
Description | Subpanel, 316 S.S. Bent |
Configuration | C |
Finish | Part numbers ending SS6 will always be 316 stainless steel & thickness will depend on subpanel size; Configuration category will change mounting styles and steel type; Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish; Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish; Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 500 Feet (18SS316L500)
- EATON BUSSMANN Fuse Auto Atc 15Amp Cd5 (BP/ATC-15-RP)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QOT1520CP)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.71" L (70-461-1)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent Galvanized (SCE-30P24GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO324L125G)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures