Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, 316 S.S. Bent
Mfr # SCE-42P36SS6
Zoro # G911157197
product price: $445.29
/ea
Free Shipping & Returns
$445.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39.00"
- Width 33.00"
- Depth 0.88"
- Finish Part numbers ending SS6 will always be 316 stainless steel & thickness will depend on subpanel size; Configuration category will change mounting styles and steel type; Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish; Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish; Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish
- Application Designed to mount in the back of an enclosure. Size determines steel thickness.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-42P36SS6
- Zoro # G911157197
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 39.00" |
Width | 33.00" |
Depth | 0.88" |
Details
Finish | Part numbers ending SS6 will always be 316 stainless steel & thickness will depend on subpanel size; Configuration category will change mounting styles and steel type; Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish; Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish; Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish |
Application | Designed to mount in the back of an enclosure. Size determines steel thickness. |
Configuration | C |
Description | Subpanel, 316 S.S. Bent |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAR5)
- TELEMECANIQUE SENSORS Industrial Snap Action Switch, Plunger Actuator, 1NC/1NO, 15A @ 600V AC Contact Rating (9007AO2)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-42P30)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-14P12GALV)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-12P10)
- GE Load Center, TLM, 8 Spaces, 125A (TLM812SCUD1K)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures