Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Saginaw Control & Engineering
Subpanel, 316 S.S. Bent
Mfr # SCE-24P24SS6
Zoro # G911155292
product price: $173.19
/ea
Free Shipping & Returns
$173.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.00"
- Width 21.00"
- Depth 0.88"
- Configuration C
- Description Subpanel, 316 S.S. Bent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-24P24SS6
- Zoro # G911155292
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 21.00" |
Width | 21.00" |
Depth | 0.88" |
Details
Configuration | C |
Description | Subpanel, 316 S.S. Bent |
Finish | Part numbers ending SS6 will always be 316 stainless steel & thickness will depend on subpanel size; Configuration category will change mounting styles and steel type; Configuration A - (Example: SCE-12P10SS) Sub-panels are made of 316/316L stainless steel with #4 brushed finish; Configuration B - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish; Configuration C - (Example: SCE-20P16SS Sub-panels are made of 304 stainless steel with #4 brushed finish |
Application | Designed to mount in the back of an enclosure. Size determines steel thickness. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- SOUTHWIRE 12 EMT WtrTght PshInst (65076901)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 25 ft (PAREB-48F-25)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat (SCE-20P18HMI)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-12P24)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-12N12MP)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- NATIONAL BRAND Eaton Pon Convertible Load Center Nema 3R (CHP08N200RF)
- Saginaw Control & Engineering Panelboards, Load Centers, & Circuit Breaker Enclosures