Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Strap, Nema-3R Mounting
Mfr # SCE-MST6
Zoro # G311154260
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25 in
- Width 5 in
- Length 0.19 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MST6
- Zoro # G311154260
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.25 in |
Width | 5 in |
Length | 0.19 in |
Depth | 0.19" |
Details
Item | Mounting Kit |
Color | Gray |
Finish | Powder Coated |
Application | Designed to install on wall mount Type 3R enclosures. Two mounting straps per kit. Made of heavy gauge galvanealed steel. Hardware is included to fasten mounting strap kit to the enclosure. |
Description | Strap, Nema-3R Mounting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE ASPEN Single Flexible Cable Clips with Screws, 100 pk (500206)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Blue (6403-30-00)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U012010GRP)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8424-8)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- Saginaw Control & Engineering Enclosure Covers & Accessories