Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Strap, Nema-3R Mounting
Mfr # SCE-MST20
Zoro # G411154177
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.25 in
- Width 19 in
- Length 0.19 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-MST20
- Zoro # G411154177
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.25 in |
Width | 19 in |
Length | 0.19 in |
Depth | 0.19" |
Details
Item | Mounting Kit |
Color | Gray |
Finish | Powder Coated |
Application | Designed to install on wall mount Type 3R enclosures. Two mounting straps per kit. Made of heavy gauge galvanealed steel. Hardware is included to fasten mounting strap kit to the enclosure. |
Description | Strap, Nema-3R Mounting |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENTLEY HARRIS ConvoShield® Chrome Finish Aluminized Tubing - 3/4" Inside Diameter - 39" long (COSHLD075)
- SQUARE D Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1.5S1F)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Green, Nylon Jacket, Vinyl Insulation (26981106)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, 16 x 2 AWG, PK500 (701-091)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- Saginaw Control & Engineering Enclosure Covers & Accessories