Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Strap, Nema-1 Mounting
Mfr # SCE-NMST12
Zoro # G911157593
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.75 in
- Width 11.13 in
- Length 0.08 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-NMST12
- Zoro # G911157593
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.75 in |
Width | 11.13 in |
Length | 0.08 in |
Depth | 0.08" |
Details
Item | Mounting Kit |
Color | Gray |
Finish | Powder Coated |
Description | Strap, Nema-1 Mounting |
Application | Designed to install on wall-mount Type 1 enclosures. Two mounting straps per kit. Made of heavy gauge carbon steel. Hardware is included to fasten mounting strap kit to the enclosure. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Controller, 100 to 240VAC (TM241CE24R)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 7 ft. (3414)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- Saginaw Control & Engineering Enclosure Covers & Accessories