Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Stainless Steel S Profile Tube
Mfr # SCE-SAS20S
Zoro # G611157664
product price: $1,673.99
/ea
Free Shipping & Returns
$1,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23.62 in
- Width 19.68 in
- Length 2.36 in
- Material 304 Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SAS20S
- Zoro # G611157664
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Dimensions
Height | 23.62 in |
Width | 19.68 in |
Length | 2.36 in |
Depth | 2.36" |
Details
Material | 304 Stainless Steel |
Finish | Brushed |
Construction | 304 Stainless Steel couplings; 304 Stainless Steel tubes; Rotating couplings have adjustable tensioner brakes to control movement while in use; O-Ring Gaskets at all connections maintain oil and water tight seal; Continuous closed tube - S, J and I shape designs; Closed tube acts as conduit for feeding wiring; Rigid, durable bearing in all rotating couplings withstand the stress of continuous use; Removable access covers on all couplings with 90 degree turn; Stainless Steel Hardware included for installation of coupling to tube. |
Notes | Nema 4X |
Application | Designed for use with the SCE HMI; enclosures, allows operators to; easily move or position an HMI to an; ergonomic and comfortable working; position. Heavy duty and reliable; construction. Suspension Systems; can be assembled in a multitude of; configurations that allow for machine; mount, wall mount, top mount, and; floor mount options. |
Description | Stainless Steel S Profile Tube |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P1326W)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 10A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/FNM-10)
- HONDA Outer Filter (17218-Z28-000)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- Saginaw Control & Engineering Enclosure Covers & Accessories