Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Stainless Steel JProfile Tube
Mfr # SCE-SAS30J
Zoro # G111157607
product price: $1,945.99
/ea
Free Shipping & Returns
$1,945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.53 in
- Width 29.53 in
- Length 2.36 in
- Material 304 Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SAS30J
- Zoro # G111157607
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Dimensions
Height | 29.53 in |
Width | 29.53 in |
Length | 2.36 in |
Depth | 2.36" |
Details
Material | 304 Stainless Steel |
Finish | Brushed |
Description | Stainless Steel JProfile Tube |
Notes | Nema 4X |
Construction | 304 Stainless Steel couplings; 304 Stainless Steel tubes; Rotating couplings have adjustable tensioner brakes to control movement while in use; O-Ring Gaskets at all connections maintain oil and water tight seal; Continuous closed tube - S, J and I shape designs; Closed tube acts as conduit for feeding wiring; Rigid, durable bearing in all rotating couplings withstand the stress of continuous use; Removable access covers on all couplings with 90 degree turn; Stainless Steel Hardware included for installation of coupling to tube. |
Application | Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Heavy duty and reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 25A (6GNP6)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206GNK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004G)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- Saginaw Control & Engineering Enclosure Covers & Accessories