Shop All Mobile Workbenches & Workstations
Saginaw Control & Engineering
S.S. Workstation
Mfr # SCE-642432SSWS
Zoro # G311156585
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$6,817.99
Free 30-Day Returns
Key Features
- Width 24.25"
- Height 64.00"
- Finish #4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
- Standards NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55
- Application Designed to house a computer, keyboard, monitor and other additional computer equipment in an industrial environment and provide protection from dust, oil and moisture. Stainless steel work stations resist corrosion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-642432SSWS
- Zoro # G311156585
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Width | 24.25" |
Height | 64.00" |
Depth | 32.25" |
Details
Finish | #4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white. |
Standards | NEMA Type 12 and Type 13; UL Listed Type 12; CSA Type 12; IEC 60529; IP 55 |
Application | Designed to house a computer, keyboard, monitor and other additional computer equipment in an industrial environment and provide protection from dust, oil and moisture. Stainless steel work stations resist corrosion |
Notes | Optional panels and accessories are available. |
Description | S.S. Workstation |
Construction | 0.075 In. stainless steel Type 304; Seams continuously welded and ground smooth; Pour in place oil & water resistant gasket; Flange trough collar around all sides of door opening; Concealed hinges; Removable doors; Ground studs on door and body; Large polycarbonate viewing window in top door; Lifting eyes for easy handling; Rubber pads with provision for leveling pads on bottom of enclosure; Black, quarter turn latches on top door; Black, quarter turn wing knob latches on keyboard door; Black 3-point flush swing handle in back door; Gland plate on lower back of enclosure; Pull out keyboard shelf with attached self storing mouse shelf and mouse pad; Mounting channels welded on sides of interior body for mounting optional panels, racks, mounting angles and shelves. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Chrome (1PGF8)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 6 Shelves, Black (32V426)
- ZORO SELECT Shelf Liner 48"x18", White, 4PK (5GRE2)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166SCLAR)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-WH)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 2.0 (15GMC-CH)
- WESTWARD Rolling Workbench, 43.87 x26.87x38.5, Blue (24Y922)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- Saginaw Control & Engineering Mobile Workbenches & Workstations