Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
S.S Wall Bracket Adaptor
Mfr # SCE-SASWMA
Zoro # G311153188
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.87 in
- Width 7.54 in
- Length 5.12 in
- Material 304 Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SASWMA
- Zoro # G311153188
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Dimensions
Height | 5.87 in |
Width | 7.54 in |
Length | 5.12 in |
Depth | 5.12" |
Details
Material | 304 Stainless Steel |
Finish | Brushed |
Application | Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Heavy duty and reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options. |
Construction | 304 Stainless Steel couplings; 304 Stainless Steel tubes; Rotating couplings have adjustable tensioner brakes to control movement while in use; O-Ring Gaskets at all connections maintain oil and water tight seal; Continuous closed tube - S, J and I shape designs; Closed tube acts as conduit for feeding wiring; Rigid, durable bearing in all rotating couplings withstand the stress of continuous use; Stainless Steel Hardware included for installation of coupling to tube. |
Description | S.S Wall Bracket Adaptor |
Notes | Industry Standards; Maintains NEMA type 4, 4X and 12 and IP 66 enclosure rating when properly installed to installation instructions. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-260)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 6A, 600V AC, Indicating (AJT6N)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X427)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- WIREMOLD Pole Extender (25DTP-E10)
- Saginaw Control & Engineering Enclosure Covers & Accessories