Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
S.S. Top Mounted Joint 310 Swivel
Mfr # SCE-SAS310TM
Zoro # G611157596
product price: $948.95
/ea
Free Shipping & Returns
$948.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.19 in
- Width 5.12 in
- Length 5.12 in
- Material 304 Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SAS310TM
- Zoro # G611157596
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Dimensions
Height | 3.19 in |
Width | 5.12 in |
Length | 5.12 in |
Depth | 5.12" |
Details
Material | 304 Stainless Steel |
Finish | Brushed |
Swivel Range | Up to 350 degree, can be adjusted in 60 degree steps |
Construction | 304 Stainless Steel couplings; 304 Stainless Steel tubes; Rotating couplings have adjustable tensioner brakes to control movement while in use; O-Ring Gaskets at all connections maintain oil and water tight seal; Continuous closed tube - S, J and I shape designs; Closed tube acts as conduit for feeding wiring; Rigid, durable bearing in all rotating couplings withstand the stress of continuous use; Stainless Steel Hardware included for installation of coupling to tube. |
Application | Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Heavy duty and reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options. |
Notes | Industry Standards; Maintains NEMA type 4, 4X and 12 and IP 66 enclosure rating when properly installed to installation instructions. |
Rotation | Can be locked at any point using clamping screw. |
Description | S.S. Top Mounted Joint 350 Degree Rotation |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 20A, 3 Pole, 600V AC (HDL36020)
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- Saginaw Control & Engineering Enclosure Covers & Accessories