Shop All Sealing Washers
Saginaw Control & Engineering
S.S. Sealing Washers, 50PK
Mfr # SCE-BSW31SS
Zoro # G811155255
product price: $27.79
/pk 50, $0.56/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.00"
- Standards UL Component Recognized
- Width 4.00"
- Depth 2.00"
- Description S.S. Sealing Washers (50pcs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BSW31SS
- Zoro # G811155255
- Country of Origin United States
- Category Sealing Washers
Dimensions
Height | 4.00" |
Width | 4.00" |
Depth | 2.00" |
Details
Standards | UL Component Recognized |
Description | S.S. Sealing Washers (50pcs) |
Application | Designed for use on the flat surface of environmentally rated enclosures to maintain the rating of type 2, 3, 3R, 3S, 4, 4X & 12 when holes for fastener must be provided for the installation of mounting brackets, drip shields and other accessories on the inside or outside of the enclosure body or doors. |
Notes | UL Component Recognize Type 2, 3, 3R, 4, 4X, & 12; UL File # E69392; IEC 60529 IP 66; SCE-BSW19SS suitable for use with 10-32; SCE-BSW25SS suitable for use with 1/4-20; SCE-BSW31SS suitable for use with 5/16; SCE-BSW38SS suitable for use with 3/8 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLIND BOLT M14 x 75 Geomet 500B (BB-14-GBB1475DTASM)
- PRECISION BRAND Arbor Shim, 0.0930x3/8 ID, Pk10 (25118)
- DEWALT Hangermate Vertical Rod Hanger, Wood, 5/16 in Size, 3-5/16" L, Steel Zinc Plated, 25 PK (PFM2251300)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (42A0612-EA-100)
- DANCO Sealing Washer, Rubber, PlainFinish, 2 PK (40603B)
- ADAPTALL Sealing Washer, Fits Bolt Size M26 Steel/Buna-N, Cadmium Plated Finish (9500-26MM)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M12 Copper, Copper Finish, 8 PK (34667)
- DANCO Sealing Washer, Rubber, PlainFinish (35065B)
- FOUR SEASONS Sealing Washer, 24348 (24348)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 7/8 in Steel, Zinc Plated Finish (ZMBSW-13)
- ADAPTALL Sealing Washer, Fits Bolt Size M12 Steel/Buna-N, Cadmium Plated Finish (9500-12MM)
- Saginaw Control & Engineering Sealing Washers