Shop All Sealing Washers
Saginaw Control & Engineering
S.S. Sealing Washers, 50PK
Mfr # SCE-BSW25SS
Zoro # G511155227
product price: $28.79
/pk 50, $0.58/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.00"
- Standards UL Component Recognized
- Width 6.00"
- Application Designed for use on the flat surface of environmentally rated enclosures to maintain the rating of type 2, 3, 3R, 3S, 4, 4X & 12 when holes for fastener must be provided for the installation of mounting brackets, drip shields and other accessories on the inside or outside of the enclosure body or doors.
- Notes UL Component Recognize Type 2, 3, 3R, 4, 4X, & 12; UL File # E69392; IEC 60529 IP 66; SCE-BSW19SS suitable for use with 10-32; SCE-BSW25SS suitable for use with 1/4-20; SCE-BSW31SS suitable for use with 5/16; SCE-BSW38SS suitable for use with 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BSW25SS
- Zoro # G511155227
- Country of Origin United States
- Category Sealing Washers
Dimensions
Height | 6.00" |
Width | 6.00" |
Depth | 2.00" |
Details
Standards | UL Component Recognized |
Application | Designed for use on the flat surface of environmentally rated enclosures to maintain the rating of type 2, 3, 3R, 3S, 4, 4X & 12 when holes for fastener must be provided for the installation of mounting brackets, drip shields and other accessories on the inside or outside of the enclosure body or doors. |
Notes | UL Component Recognize Type 2, 3, 3R, 4, 4X, & 12; UL File # E69392; IEC 60529 IP 66; SCE-BSW19SS suitable for use with 10-32; SCE-BSW25SS suitable for use with 1/4-20; SCE-BSW31SS suitable for use with 5/16; SCE-BSW38SS suitable for use with 3/8 |
Description | S.S. Sealing Washers (50pcs) |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M20-2.50, Steel (3520-20.00K)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04100.050.0350)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N2023-2-1/2)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0125)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61806B)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M14 Copper, Copper Finish, 6 PK (34668)
- TOMPKINS Hydraulic Fitting-International06MM BONDED SEAL (DS-MM-06)
- ADAPTALL Sealing Washer, Fits Bolt Size M36 Steel/Buna-N, Cadmium Plated Finish (9500-36MM)
- DANCO Sealing Washer, Rubber, PlainFinish (35072B)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M12 Copper, Copper Finish, 8 PK (34667)
- NEWPORT FASTENERS Sealing Washer, Fits Bolt Size 3/8 in Steel, Galvanized Finish, 4000 PK (359759)
- Saginaw Control & Engineering Sealing Washers