Shop All Sealing Washers
Saginaw Control & Engineering
S.S. Sealing Washers, 50PK
Mfr # SCE-BSW19SS
Zoro # G011155253
product price: $25.39
/pk 50, $0.51/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.00"
- Standards UL Component Recognized
- Width 3.00"
- Depth 2.00"
- Description S.S. Sealing Washers (50pcs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-BSW19SS
- Zoro # G011155253
- Country of Origin United States
- Category Sealing Washers
Dimensions
Height | 4.00" |
Width | 3.00" |
Depth | 2.00" |
Details
Standards | UL Component Recognized |
Description | S.S. Sealing Washers (50pcs) |
Application | Designed for use on the flat surface of environmentally rated enclosures to maintain the rating of type 2, 3, 3R, 3S, 4, 4X & 12 when holes for fastener must be provided for the installation of mounting brackets, drip shields and other accessories on the inside or outside of the enclosure body or doors. |
Notes | UL Component Recognize Type 2, 3, 3R, 4, 4X, & 12; UL File # E69392; IEC 60529 IP 66; SCE-BSW19SS suitable for use with 10-32; SCE-BSW25SS suitable for use with 1/4-20; SCE-BSW31SS suitable for use with 5/16; SCE-BSW38SS suitable for use with 3/8 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 12 PK (60383)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 6 in Ht (N245-019)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Steel Body, 100 PK (U34130.025.0086)
- ZORO SELECT Coupling Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 1-1/8 in Lg, 9/16 in Hex Wd, 5 PK (205832BG)
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size M8 Copper, Copper Finish, 20 PK (34663)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- TOMPKINS Hydraulic Fitting-International42MM BONDED SEAL (DS-MM-42)
- ZORO SELECT Sealing Washer, Fits Bolt Size M32 Copper, Plain Finish, 10 PK (M50302.320.0040)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16X7/8 in EPDM, Plain Finish, 2500 PK (4314WN188)
- PLUMB PAK Rubber Washer, Universal (PP826-4)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1 in Steel, Zinc Plated Finish (ZMBSW-14)
- Saginaw Control & Engineering Sealing Washers