Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
S.S. Pedestal
Mfr # SCE-PE22SS
Zoro # G711154532
product price: $1,138.99
/ea
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.38 in
- Width 8 in
- Length 8 in
- Color Gray
- Finish Brushed/Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-PE22SS
- Zoro # G711154532
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 21.38 in |
Width | 8 in |
Length | 8 in |
Depth | 8.00" |
Details
Color | Gray |
Finish | Brushed/Powder Coated |
Description | S.S. Pedestal |
Application | Designed to allow desktop workstations to be floor mounted. Gasket and hardware provided to attach to workstation. Made from heavy gauge carbon steel. ''SS'' pedestal is made from Type 304 stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-050-BK)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 0.1A @ 120V AC Contact Rating (V7-2S17D8-201)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- HUBBELL LIGHTING Hubbell 8' LED Encl & Gasketed, 94W, 10000L, 4000K, Ribbed Lens, 0-10V Dim, DLC (LXEM8-40ML-RFA-EDU)
- Saginaw Control & Engineering Enclosure Covers & Accessories