Shop All Push Button Enclosures
Saginaw Control & Engineering
S.S. PBX Enclosure
Mfr # SCE-4PBXSS
Zoro # G911153281
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.00"
- Width 4.00"
- Depth 4.75"
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Construction 0.063 In. stainless steel Type 304; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 1.20 In. (30.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-4PBXSS
- Zoro # G911153281
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 10.00" |
Width | 4.00" |
Depth | 4.75" |
Details
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Construction | 0.063 In. stainless steel Type 304; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 1.20 In. (30.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Application | Designed to house standard pushbuttons, switches and pilot lights in wet and hosed down areas and in corrosive atmospheres. |
Description | S.S. PBX Enclosure |
Finish | #4 brushed finish on all exterior surfaces. |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Alternating Controllers (ARM-120-AFEP)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- RACO Reducing Bushing, 2" to 1/2" Conduit Size (1152)
- SQUARE D Padlock Attchmnt, MG Multi 9 Prtctors, PK2 (MG26970)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- Saginaw Control & Engineering Switches