Shop All Push Button Enclosures
Saginaw Control & Engineering
S.S. PBX Enclosure
Mfr # SCE-1PBXSS6I
Zoro # G911155179
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.00"
- Width 4.00"
- Depth 4.75"
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Construction 0.063 In. stainless steel Type 316/316L; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 0.87 In. (22.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1PBXSS6I
- Zoro # G911155179
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 4.00" |
Width | 4.00" |
Depth | 4.75" |
Details
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Construction | 0.063 In. stainless steel Type 316/316L; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 0.87 In. (22.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Finish | #4 brushed finish on all exterior surfaces. |
Application | Designed to house standard pushbuttons, switches and pilot lights in wet and hosed down areas and in corrosive atmospheres. |
Description | S.S. PBX Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit Body, Type LB, FM8, 1 in., PVC (PV1000LB38)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750, Mesh (RSR-1212-E)
- SCHNEIDER ELECTRIC Single phase relay, Harmony Solid State Relays, 10A, panel mount, zero voltage switching, thermal pad, input 3 to 32V DC, output 24 to 300V AC (SSP1A110BDT)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- HAMMOND Pushbutton Enclosure, 1 PB x 30.5mm, Steel/Gray (1435A)
- WOODS Timer Plugin Indr Hd 7Day Mech (50002)
- SCHNEIDER ELECTRIC ControlStationEnclosure, NoHoles, Plastic (XAPA2100)
- Saginaw Control & Engineering Switches