Shop All Push Button Enclosures
Saginaw Control & Engineering
S.S. PBX Enclosure
Mfr # SCE-1PBXSS
Zoro # G911155278
product price: $172.19
/ea
Free Shipping & Returns
$172.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.00"
- Width 4.00"
- Depth 4.75"
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Finish #4 brushed finish on all exterior surfaces.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-1PBXSS
- Zoro # G911155278
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 4.00" |
Width | 4.00" |
Depth | 4.75" |
Details
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Finish | #4 brushed finish on all exterior surfaces. |
Application | Designed to house standard pushbuttons, switches and pilot lights in wet and hosed down areas and in corrosive atmospheres. |
Description | S.S. PBX Enclosure |
Construction | 0.063 In. stainless steel Type 304; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 1.20 In. (30.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7680)
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 30A 250V - NEMA L15-30C (YGA030F)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- EATON Pushbutton Enclosure, 30mm, 1 Hole, Plastic (E34N51)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- HOFFMAN Pushbutton Enclosure, 30mm, 3 Hole, Plastic (VM933-PBS3)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- Saginaw Control & Engineering Push Button Enclosures