Shop All Push Button Enclosures
Saginaw Control & Engineering
S.S. PB Enclosure
Mfr # SCE-9PBSS
Zoro # G311154376
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.50"
- Width 8.50"
- Depth 3.00"
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Construction 0.063 In. stainless steel Type 304; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 1.20 In. (30.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-9PBSS
- Zoro # G311154376
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 9.50" |
Width | 8.50" |
Depth | 3.00" |
Details
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Construction | 0.063 In. stainless steel Type 304; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 1.20 In. (30.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Finish | #4 brushed finish on all exterior surfaces. |
Description | S.S. PB Enclosure |
Application | Designed to house standard pushbuttons, switches and pilot lights in wet and hosed down areas and in corrosive atmospheres. |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- RACO Cord Connector, Black, 2-11/64" L, Nylon (4703-1)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC32F7)
- EATON Circuit Breaker, CH Series 20A, 2 Pole, 120/240V AC (CHF220)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- Saginaw Control & Engineering Push Buttons & Indicators