Shop All Push Button Enclosures
Saginaw Control & Engineering
S.S. PB Enclosure
Mfr # SCE-4SPBSSI
Zoro # G311153638
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25"
- Width 6.25"
- Depth 3.00"
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Construction 0.063 In. stainless steel Type 304; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 0.87 In. (22.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-4SPBSSI
- Zoro # G311153638
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 7.25" |
Width | 6.25" |
Depth | 3.00" |
Details
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Construction | 0.063 In. stainless steel Type 304; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 0.87 In. (22.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Finish | #4 brushed finish on all exterior surfaces. |
Application | Designed to house standard pushbuttons, switches and pilot lights in wet and hosed down areas and in corrosive atmospheres. |
Description | S.S. PB Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC240)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 1 Pole, 240/415V AC, D Curve (M9F43110)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 50A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/50)
- HUBBELL CONTROL SOLUTIONS OMNI PIR Ceiling Sensor w/ Relay & Photocell (OMNIIRLRP)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-1PBX)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-12PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- HOFFMAN Pushbutton Enclosure, 22mm, 8.74 in. H (VM933-PBM4)
- Saginaw Control & Engineering Push Buttons & Indicators