Shop All Push Button Enclosures
Saginaw Control & Engineering
S.S. PB Enclosure
Mfr # SCE-2PBSS6
Zoro # G311157322
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.75"
- Width 3.25"
- Depth 2.75"
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Description S.S. PB Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-2PBSS6
- Zoro # G311157322
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 5.75" |
Width | 3.25" |
Depth | 2.75" |
Details
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Description | S.S. PB Enclosure |
Construction | 0.063 In. stainless steel Type 316/316L; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 1.20 In. (30.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Application | Designed to house standard pushbuttons, switches and pilot lights in wet and hosed down areas and in corrosive atmospheres. |
Finish | #4 brushed finish on all exterior surfaces. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100GCS)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Red (32UK34)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green START 1NO red STOP 1NC, spring return (XALD215H7)
- NVENT HOFFMAN Pushbuttn Enclosure, 2.75 in D, Mild Steel (E2PB)
- WIEGMANN Pushbutton Enclosure, 30mm, 3 Holes, Steel (PBXD3)
- Saginaw Control & Engineering Push Buttons & Indicators