Shop All Push Button Enclosures
Saginaw Control & Engineering
S.S. PB Enclosure
Mfr # SCE-2PBSS
Zoro # G311157209
product price: $161.89
/ea
Free Shipping & Returns
$161.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.75"
- Width 3.25"
- Depth 2.75"
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Description S.S. PB Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-2PBSS
- Zoro # G311157209
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 5.75" |
Width | 3.25" |
Depth | 2.75" |
Details
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Description | S.S. PB Enclosure |
Finish | #4 brushed finish on all exterior surfaces. |
Application | Designed to house standard pushbuttons, switches and pilot lights in wet and hosed down areas and in corrosive atmospheres. |
Construction | 0.063 In. stainless steel Type 304; Seams continuously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights. Hole diameter is 1.20 In. (30.5mm); Immediate removal of cover is permitted; Pour in place oil & water resistant gasket; Welded mounting provision top and bottom of back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Plastic Coated Stainless Steel Cable Ties - 8" Inch Long - 200 Lbs Tensile Strength - 100 Pcs Pack - Black (SSCT-08-BLACK)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 500' Length - Brown (HS355-S500-BROWN)
- ZORO SELECT Strut Channel, Blk Painted Steel, 14 Gauge (FS-500SS FBK 12.00)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 4 Holes (9001SKYP4)
- DAYTON Pushbutton Enclosure, 22mm, 2.10 in. H (32W279)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- NVENT HOFFMAN Pushbutton Enclosure, 4.00 in. H, 304 SS (E1PBGXSS)
- Saginaw Control & Engineering Push Buttons & Indicators