Shop All Push Button Enclosures
Saginaw Control & Engineering
S.S. PB Enclosure
Mfr # SCE-16PBHSSI
Zoro # G811153404
product price: $472.49
/ea
Free Shipping & Returns
$472.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.13"
- Width 12.00"
- Depth 6.00"
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Finish #4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-16PBHSSI
- Zoro # G811153404
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 12.13" |
Width | 12.00" |
Depth | 6.00" |
Details
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Finish | #4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white. |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Description | S.S. PB Enclosure |
Construction | 0.063 In. stainless steel type 304; Seams continously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 0.87 in. (22.5 mm); Pour in place oil & water resistant gasket; Provisions for sub-panel; Ground stud on door; Bolt-on continuous hinge with stainless steel hinge pin; Welded mounting provision top and bottom of back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH50)
- CONDUCTIX-WAMPFLER 100 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-141120310016)
- RETYZ Releasable Tie, Natural, Nylon, PK100 (WKT-S24NL-TA)
- EATON Circuit Breaker, BRP Series 15A, 1 Pole, 120/240V AC (BRP115GF)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SCHNEIDER ELECTRIC Pendant Contact, F/XAC, XACA, XACA9 (XENG1491)
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- HAMMOND Pushbutton Enclosure, 9 PB x 30.5mm, 304 SS (1435SSK)
- ALLEN BRADLEY Pilot Light Assembly Pushbutton Enclosure (800R-3HZ4R)
- Saginaw Control & Engineering Push Button Enclosures