Shop All Push Button Enclosures
Saginaw Control & Engineering
S.S. PB Enclosure
Mfr # SCE-16PBHSS
Zoro # G911153298
product price: $472.49
/ea
Free Shipping & Returns
$472.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.13"
- Width 12.00"
- Depth 6.00"
- Standards NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Application Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-16PBHSS
- Zoro # G911153298
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Height | 12.13" |
Width | 12.00" |
Depth | 6.00" |
Details
Standards | NEMA Type 4, 4X, 12 and Type 13; UL Listed Type 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Application | Designed to offer protection for oil-tight pushbuttons, switches, and pilot lights from dust, water, dirt and oil. |
Finish | #4 brushed finish on all exterior surfaces. Optional sub-panels are powder coated white. |
Construction | 0.063 In. stainless steel type 304; Seams continously welded and ground smooth; Captivated cover screws thread into sealed wells; 4-way standard pushbutton holes accept all brands of oil-tight pushbuttons, switches, and pilot lights. Hole diameter is 1.20 in. (30.5 mm); Pour in place oil & water resistant gasket; Provisions for sub-panel; Ground stud on door; Bolt-on continuous hinge with stainless steel hinge pin; Welded mounting provision top and bottom of back. |
Description | S.S. PB Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8.62 in D, NEMA 1, Hinged (A16N12BLP)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. BK (87-9002)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120CAFI)
- TRYSTAR Power Cable 4/0 Black 5 FT Black Male / Bare (TSPC40BK5-M-B/PCTW40BK5-M-B)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-1PBI)
- SAGINAW CONTROL & ENGINEERING PB Enclosure (SCE-5PB)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA982)
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- EATON Cutler-Hammer Pushbutton Enclosure, 3.38 in D, Plastic (10250TN33)
- NVENT HOFFMAN Pushbutton Enclosure, 14.75 in H, 6 Holes (E6PBVL)
- Saginaw Control & Engineering Push Button Enclosures