Shop All Workbench Accessories
Saginaw Control & Engineering
S.S. HMI Keyboard Shelf
Mfr # SCE-HMIKBSSS
Zoro # G711153559
Free Shipping & Returns
$469.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.00"
- Depth 13.69"
- Height 4.52"
- Description S.S. HMI Keyboard Shelf
- Application Designed for use on HMI enclosures. Mounting hardware is included.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-HMIKBSSS
- Zoro # G711153559
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 18.00" |
Depth | 13.69" |
Height | 4.52" |
Details
Description | S.S. HMI Keyboard Shelf |
Application | Designed for use on HMI enclosures. Mounting hardware is included. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24x72 Rolling Prep Table with Stainless Steel Top (AMG WT-2472-WHEELS)
- BASICWISE Shoe Storage Container, Clear, Plastic (QI003259)
- GLOBAL INDUSTRIAL 4-Tier 4 Door Box Locker, 12W x 18D x 18H, Gray, Unassembled (493459GY)
- PIG Lead Diverter Mobile Collection Containr (TLS1100)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- TENNSCO Stringer, 72 W x 1 D x 5 in. H, Gray (WBS-72 MED GREY)
- TENNSCO Double Rivet Support, 72 In. (VDRS-7214)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- BESSEY Steel Spring Clamp, 31/32in.H (XM3-B)
- BOSTONTEC Single Bay Double-Slotted Uprights 24 lb weight, 250 lb cap, BLK (SBUP53 - B)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- Saginaw Control & Engineering Workbench Components