Shop All Electrical Boxes
Saginaw Control & Engineering
S.S. Floor Stand with Cable outlet
Mfr # SCE-SASFSCO
Zoro # G411153187
product price: $945.55
/ea
Free Shipping & Returns
$945.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.12"
- Depth 5.12"
- Height 4.52"
- Finish #4 brushed finish
- Construction 304 Stainless Steel couplings; 304 Stainless Steel tubes; Rotating couplings have adjustable tensioner brakes to control movement while in use; O-Ring Gaskets at all connections maintain oil and water tight seal; Continuous closed tube - S, J and I shape designs; Closed tube acts as conduit for feeding wiring; Rigid, durable bearing in all rotating couplings withstand the stress of continuous use; Stainless Steel Hardware included for installation of coupling to tube.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SASFSCO
- Zoro # G411153187
- Country of Origin Germany
- Category Electrical Boxes
Dimensions
Width | 5.12" |
Depth | 5.12" |
Height | 4.52" |
Details
Finish | #4 brushed finish |
Construction | 304 Stainless Steel couplings; 304 Stainless Steel tubes; Rotating couplings have adjustable tensioner brakes to control movement while in use; O-Ring Gaskets at all connections maintain oil and water tight seal; Continuous closed tube - S, J and I shape designs; Closed tube acts as conduit for feeding wiring; Rigid, durable bearing in all rotating couplings withstand the stress of continuous use; Stainless Steel Hardware included for installation of coupling to tube. |
Notes | Industry Standards; Maintains NEMA type 4, 4X and 12 and IP 66 enclosure rating when properly installed to installation instructions. |
Application | Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Heavy duty and reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (7181)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL23)
- RACO Noninsulated Connector, Multi-Angle, Nylon (4732)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- 0 Electrical Box, Equipment Box, 4 Gang, Plastic, Rectangular (WBXG-MP)
- CARLON Electrical Box, 20 cu in, Ceiling Box, 1 Gang, Polycarbonate, Round (B620KR-UPC)
- HUBBELL Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (660)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 2 Gang, Malleable Iron (EDSC272)
- BISSELL HOMECARE Electrical Box, Switch Box, Steel (HO569892)
- RACO Electrical Box, 42 cu in, Outlet Box, Steel, Square (265)
- Saginaw Control & Engineering Electrical Boxes