Shop All Computer Enclosure Accessories
Saginaw Control & Engineering
S.S. ELJ Consolet
Mfr # SCE-20C24ELJSS
Zoro # G711156567
product price: $1,058.29
/ea
Free Shipping & Returns
$1,058.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish #4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
- Width 24.00"
- Notes Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all.
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Application Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20C24ELJSS
- Zoro # G711156567
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Width | 24.00" |
Height | 20.00" |
Depth | 13.09" |
Details
Finish | #4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white. |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Application | Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included) |
Construction | 0.063 In. Type 304 stainless steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Removable ELJ hinges; Pour in place oil & water resistant gasket; 10-32 Standoffs provided for mounting optional panels; Cable door stops included on SCE-12C**, SCE-16C** & SCE-20C**; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door and body; Mounting holes in back. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV 17W Dashport r2340c Dual Car Charger with USB A and Connected Micro USB Cable, Gray (R2340CMCRVNV)
- NITECORE D2 Digital 2-Slot Universal Battery Charger (D2)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500W BLACK)
- ADESSO Antimicrobial Flex Full USB KB, AKB232UB (AKB-232UB)
- STANDARD IGNITION Door Lock Kit, Dl-31 (DL-31)
- EATON Eaton 9Px 4-Post Rail Kit (9RK)
- HAMMOND N12 Consolet, 8 x 8 x 7.15, Steel/Gray (1488EE7)
- HD HD NPT3196MNL1 Omega National Wood Pullout Tray Divider - 12 in. (NPT3196MNL1)
- SILVERSTONE SilverStone Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black (PM02B-G)
- SABRENT 2.5 in. To 3.5 in. Internal Hard Disk Drive Mounting Bracket Kit (BK-HDDH)
- HI-TEC Copper & Aluminum Heat Sink Kit for Raspberry Pi (HI2611696)
- Saginaw Control & Engineering Computer Enclosure Accessories