Shop All Computer Enclosure Accessories
Saginaw Control & Engineering
S.S. ELJ Consolet
Mfr # SCE-20C20ELJSS
Zoro # G511155364
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish #4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
- Construction 0.063 In. Type 304 stainless steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Removable ELJ hinges; Pour in place oil & water resistant gasket; 10-32 Standoffs provided for mounting optional panels; Cable door stops included on SCE-12C**, SCE-16C** & SCE-20C**; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door and body; Mounting holes in back.
- Depth 13.09"
- Application Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included)
- Width 20.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20C20ELJSS
- Zoro # G511155364
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Depth | 13.09" |
Width | 20.00" |
Height | 20.00" |
Details
Finish | #4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white. |
Construction | 0.063 In. Type 304 stainless steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Removable ELJ hinges; Pour in place oil & water resistant gasket; 10-32 Standoffs provided for mounting optional panels; Cable door stops included on SCE-12C**, SCE-16C** & SCE-20C**; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door and body; Mounting holes in back. |
Application | Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included) |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Description | S.S. ELJ Consolet |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L130 23 HP Lawn Tractor and Mower (ML-U1-CCA652)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Can (DPSXL)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Simplex Alarm STR112112 - 8 Pack (ML7-12MP8317479103715)
- UNIRISE USA 6Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-06F)
- SAGINAW CONTROL & ENGINEERING Consolet, ELJ (SCE-12C16ELJ)
- PCCOOLER MULTIFUNCTIONAL COMPUTER MONITOR LIGHT BAR (RA99)
- BLACK BOX 3U Flushmount Wall Bracket W/M6 Rails (RMT048-R2)
- CRU DATAPORT Cru-Dataport Drivebox -- New Design -- A Durable Anti-Static Storage Case For Hard Drives (3851-0000-09)
- AXIOM MANUFACTURING Axiom Compact Flash Case - Cf/Case-Ax (CF/CASE-AX)
- APC Netshelter Sx 48U Vertical Pdu Mount And Cable Organizer (AR7572)
- BLACK BOX Horizontal It Rackmount Cable Manager - 2U, 19In, Single-Sided, Black (RMT102A-R4)
- Saginaw Control & Engineering Computer Enclosure Accessories