Shop All Computer Enclosure Accessories
Saginaw Control & Engineering
S.S. ELJ Consolet
Mfr # SCE-16C24ELJSS
Zoro # G711155362
product price: $920.59
/ea
Free Shipping & Returns
$920.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish #4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
- Application Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included)
- Depth 11.09"
- Width 24.00"
- Notes Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-16C24ELJSS
- Zoro # G711155362
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Depth | 11.09" |
Width | 24.00" |
Height | 16.00" |
Details
Finish | #4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white. |
Application | Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included) |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Construction | 0.063 In. Type 304 stainless steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Removable ELJ hinges; Pour in place oil & water resistant gasket; 10-32 Standoffs provided for mounting optional panels; Cable door stops included on SCE-12C**, SCE-16C** & SCE-20C**; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door and body; Mounting holes in back. |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard 901345-855 Battery (901345-855 BATTERY HP HEWLETT PACKARD)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 - 6 Pack (ML4-6MP687228)
- HAMMOND 8U FLAT ALUMINUM RACK Panel (PBPA19014UNF)
- MONOPRICE Voice and Data Patch Cord, 7 ft L, PK10 (15161)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- VERTIV Sensor Network 1Temp (SN-Z01)
- TRENDNET 24 Port Blank Keystone 1U Patc (TC-KP24S)
- MIDDLE ATLANTIC Middle Atlantic LBP2A L Shaped Lacing Bar With 2 in. Offset 10 Pack (LBP2A)
- STENS New 605-130 Air Filter For Stihl Ms241, Ms251, Ms261, Ms271, Ms291, Ms311, Ms362 And Ms391 Chainsaws (605-130)
- CORSAIR iCUE 7000X RGB Case (CC-9011226-WW)
- Saginaw Control & Engineering Computer Enclosure Accessories