Shop All Computer Enclosure Accessories
Saginaw Control & Engineering
S.S. ELJ Consolet
Mfr # SCE-12C12ELJSS
Zoro # G611154595
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.00"
- Width 12.00"
- Finish #4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white.
- Notes Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all.
- Depth 9.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-12C12ELJSS
- Zoro # G611154595
- Country of Origin United States
- Category Computer Enclosure Accessories
Dimensions
Height | 12.00" |
Width | 12.00" |
Depth | 9.09" |
Details
Finish | #4 brushed finish on all exterior surfaces. Optional sub-panels powder coated white. |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Description | S.S. ELJ Consolet |
Construction | 0.063 In. Type 304 stainless steel; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; Removable ELJ hinges; Pour in place oil & water resistant gasket; 10-32 Standoffs provided for mounting optional panels; Cable door stops included on SCE-12C**, SCE-16C** & SCE-20C**; Black mini quarter turn latches; Latches are opened or closed with a screwdriver; Ground stud on door and body; Mounting holes in back. |
Application | Designed to house electrical and electronic controls, instruments, and components. Provides protection from dust, dirt, oil and water. Consolets can be mounted on either of two sides to give a control surface inclined 30 degrees or 60 degrees. Can be mounted on desks, machines, or pedestals (not included) |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 35 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML35-12INT)
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- NITE IZE Rotating Smartphone Bar Mount (SUSBM-01-R3)
- ULTRATECH 12V 5AH SLA BATTERY F2 (IM-1250F2)
- SAGINAW CONTROL & ENGINEERING Consolet, ELJ (SCE-12C16ELJ)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- GENERAC Generic 180 0772 19" Cable Management Rack 2U (180 0772)
- SABRENT 2.5 in. To 3.5 in. Internal Hard Disk Drive Mounting Bracket Kit (BK-HDDH)
- HAMMOND N12 PB Consolet, 6 PB x 22.5mm, Steel/Gray (1490MG6)
- EDGE MEMORY 03T8898 3.5In Lenovo Sas/Sata Tray Caddy Rd650 (PE254278)
- VERACITY 1U, 19 Rackmount Bracket For 8 Xhighwire (VHW-1U)
- Saginaw Control & Engineering Computer Enclosure Accessories