Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
S.S. EL Flush Mount Frame
Mfr # SCE-ELFM36WSS
Zoro # G611155295
product price: $197.19
/ea
Free Shipping & Returns
$197.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.10 in
- Width 39 in
- Length 1.08 in
- Finish Brushed
- Depth 1.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ELFM36WSS
- Zoro # G611155295
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.10 in |
Width | 39 in |
Length | 1.08 in |
Depth | 1.08" |
Details
Item | Flush Mount Frame |
Finish | Brushed |
Description | S.S. EL Flush Mount Frame |
Application | Flush Mount Frames are designed for use with the Enviroline Wall-Mount Enclosures, quickly converting the wall mount enclosure to a flush mount enclosure. Two part numbers are required to complete the assembly, one part number for the height of the enclosure and one part number for the width of the enclosure. All kits are furnished with stainless steel screws and sealing washers to assemble the frame to the enclosure and maintain the environmental rating of the enclosure. Frame is made of heavy gauge 316/316L stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, AC Quartz, Flush, Round, 6 Digit (722-0003)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 10A, 600V AC, Non-Indicating (DFJ-10)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- Saginaw Control & Engineering Enclosure Covers & Accessories