Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
S.S. EL Flush Mount Frame
Mfr # SCE-ELFM12WSS
Zoro # G911154226
product price: $140.49
/ea
Free Shipping & Returns
$140.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.10 in
- Width 15 in
- Length 1.08 in
- Finish Brushed
- Application Flush Mount Frames are designed for use with the Enviroline Wall-Mount Enclosures, quickly converting the wall mount enclosure to a flush mount enclosure. Two part numbers are required to complete the assembly, one part number for the height of the enclosure and one part number for the width of the enclosure. All kits are furnished with stainless steel screws and sealing washers to assemble the frame to the enclosure and maintain the environmental rating of the enclosure. Frame is made of heavy gauge 316/316L stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ELFM12WSS
- Zoro # G911154226
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2.10 in |
Width | 15 in |
Length | 1.08 in |
Depth | 1.08" |
Details
Item | Flush Mount Frame |
Finish | Brushed |
Application | Flush Mount Frames are designed for use with the Enviroline Wall-Mount Enclosures, quickly converting the wall mount enclosure to a flush mount enclosure. Two part numbers are required to complete the assembly, one part number for the height of the enclosure and one part number for the width of the enclosure. All kits are furnished with stainless steel screws and sealing washers to assemble the frame to the enclosure and maintain the environmental rating of the enclosure. Frame is made of heavy gauge 316/316L stainless steel. |
Description | S.S. EL Flush Mount Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2310)
- DAYTON Push Buttn Cntrol Statn, 2NO, Up/Down, 22mm (20C803)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (2182W)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SQUARE D Square D By Schneider Electric PK4GTACP 4 Space Grounding Bar (6032833)
- Saginaw Control & Engineering Enclosure Covers & Accessories