Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
S.S. EL Flush Mount Frame
Mfr # SCE-ELFM12HSS
Zoro # G111154446
product price: $152.69
/ea
Free Shipping & Returns
$152.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.85 in
- Width 2.43 in
- Length 1.08 in
- Finish Brushed
- Depth 1.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-ELFM12HSS
- Zoro # G111154446
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 11.85 in |
Width | 2.43 in |
Length | 1.08 in |
Depth | 1.08" |
Details
Item | Flush Mount Frame |
Finish | Brushed |
Application | Flush Mount Frames are designed for use with the Enviroline Wall-Mount Enclosures, quickly converting the wall mount enclosure to a flush mount enclosure. Two part numbers are required to complete the assembly, one part number for the height of the enclosure and one part number for the width of the enclosure. All kits are furnished with stainless steel screws and sealing washers to assemble the frame to the enclosure and maintain the environmental rating of the enclosure. Frame is made of heavy gauge 316/316L stainless steel. |
Description | S.S. EL Flush Mount Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 2In Rigid 2-Hole Conduit Strap (26126)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT 2P WH)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC371)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSC, 2 Gang, Malleable Iron (FSC-2T-50)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- WIEGMANN N1 Screw Cover, No Ko, 8x12x6, Cs, Gry (SC081206NK)
- Saginaw Control & Engineering Enclosure Covers & Accessories