Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
S.S. Angle Adaptor 14 Degree
Mfr # SCE-SAS14A
Zoro # G311157872
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Width 5.12 in
- Length 5.14 in
- Material 304 Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SAS14A
- Zoro # G311157872
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.57 in |
Width | 5.12 in |
Length | 5.14 in |
Depth | 5.14" |
Details
Material | 304 Stainless Steel |
Finish | Brushed |
Description | S.S. Angle Adaptor 14 Degree |
Application | Designed for use with the SCE HMI; enclosures, allows operators to; easily move or position an HMI to an; ergonomic and comfortable working; position. Heavy duty and reliable; construction. Suspension Systems; can be assembled in a multitude of; configurations that allow for machine; mount, wall mount, top mount, and; floor mount options. |
Notes | Nema 4X |
Construction | 304 Stainless Steel couplings; 304 Stainless Steel tubes; Rotating couplings have adjustable tensioner brakes to control movement while in use; O-Ring Gaskets at all connections maintain oil and water tight seal; Stainless Steel Hardware included for installation of coupling to tube. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 5V DC, 15W, 3A, Panel (SLS050301T)
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 200A, 600V AC, Non-Indicating (A6T200)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - Red (HS363-S200-RED)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- Saginaw Control & Engineering Enclosure Covers & Accessories