Shop All Electrical Enclosures
Saginaw Control & Engineering
Sloped Enclosure, 72 in H, 12 in D
Mfr # SCE-72XEL6112SS6ST
Zoro # G911155629
product price: $16,380.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$16,380.99
Free 30-Day Returns
Key Features
- Height 72 in
- Depth 12 in
- Finish #4 Brushed
- Width 61 in
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72XEL6112SS6ST
- Zoro # G911155629
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 72 in |
Depth | 12 in |
Width | 61 in |
Details
Item - Electrical Enclosure | Sloped Enclosure |
Item | Sloped Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Description | S.S. 2DR XEL Sloping Top Enclosure |
Construction | 0.104 In. stainless steel Type 316/316L; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; 15 degree sloping top; Removable center post; Heavy duty lifting eyes anchor into reinforced top; Body stiffeners; Stainless steel concealed hinges; Mechanical interlock; Stainless Steel coinproof/padlocking handle on main door with Stainless Steel padlocking handle on slave doors; 3-point latching mechanism; Removable print pocket on main door of disconnect enclosures; Provisions for floor stands; Panel supports; Pour in place oil & water resistant gasket; Ground stud on door and body; Provisions for light kit; Collar studs 3/8-16 provided for mounting optional panels. |
Notes | Disconnect switch (or circuit breaker) and operating mechanism are not furnished with this enclosure; Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Application | Designed to house electrical and electronic controls, instrumentation and components in indoor, outdoor and sanitary locations. Designed to house most standard type disconnects |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS OMNI PIR/Ultrasonic Low Voltage Ceiling Sensor (OMNIDT2000)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STWTR)
- ZORO SELECT Flat Indicator Light, Green, 12VDC (24M165)
- WHITE-RODGERS Contactor (120-910)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 12 in D (SCE-60EL3612LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHQRWW)
- Saginaw Control & Engineering Electrical Enclosures