Shop All Electrical Enclosures
Saginaw Control & Engineering
Sloped Enclosure, 72 in H, 12 in D
Mfr # SCE-72EL6012SS6ST
Zoro # G911156398
product price: $15,083.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$15,083.99
Free 30-Day Returns
Key Features
- Height 72 in
- Depth 12 in
- Finish 316 Brushed
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-72EL6012SS6ST
- Zoro # G911156398
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 72 in |
Depth | 12 in |
Width | 60 in |
Details
Item - Electrical Enclosure | Sloped Enclosure |
Item | Sloped Enclosure |
Finish | 316 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Construction | 0.104 in stainless steel Type 316; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; 15 degree sloping top; Removable center post; Heavy duty lifting eyes anchor into reinforced top; Body stiffeners; Black quarter turn latches as required; Stainless steel concealed hinges; Stainless Steel padlocking handles; 3-point latching mechanism; Removable print pocket; Provisions for floor stands; Panel supports; Ground stud on door and body; Provisions for light kit; Pour in place oil and water resistant gasket; Collar studs 3/8-16 provided for mounting optional panels. |
Description | S.S. 2DR EL Sloping Top Enclosure |
Application | Designed to house electrical and electronic controls, instrumentation and components in indoor, outdoor and sanitary locations |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover, 6 x 6 x 4, Steel/Gray (CS664)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100 (160124-100)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (311225)
- HUBBELL 20A Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 13.38 in H, 6.34 in D (SCE-1212CHQRFG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64)
- Saginaw Control & Engineering Electrical Enclosures