Shop All Electrical Enclosures
Saginaw Control & Engineering
Sloped Enclosure, 42 in H, 16 in D
Mfr # SCE-42K3616SSST
Zoro # G511157559
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$4,213.99
Free 30-Day Returns
Key Features
- Height 42 in
- Depth 16 in
- Finish #4 Brushed
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 69
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-42K3616SSST
- Zoro # G511157559
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 42 in |
Depth | 16 in |
Width | 36 in |
Details
Item | Sloped Enclosure |
Item - Electrical Enclosure | Sloped Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 69 |
Description | S.S. Sanitary Sloping Top Enclosure |
Construction | 0.075 In. stainless steel Type 304; Seams continuously welded and ground smooth; 15 degree sloped top; Internal swing out hinges; Doors open 110 degree; Stainless sanitary quarter turn latches with FDA - Grade silicone gasket; Pour in place oil & water resistant inner gasket; FDA - Grade silicone outer gasket; Provision for mounting optional panels; Mounting holes in back of enclosure for optional mounting stand-off or mounting options; Ground stud on door & body; DIN 40050-9, IP69K; ANSI 3A 00-01 Sanitary Standard for General Requirements; NSF 169 Special Purpose Food Equipment and Devices |
Application | Designed to withstand high pressure and high temperature washdown procedures with direct and indirect food contact applications within the Food & Beverage industry. Enclosure is designed with internal swing-out hinges to reduce bacteria catch points and helps to maximize back panel space. Includes dual gasket design that ensures it performs in extreme applications. Inner Pour in place oil & water-resistant gasket with an easily replaceable outer gasket - FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- GO POWER! Power Inverter, Modified Sine Wave, 3,500 W Peak, 1,750 W Continuous, 3 Outlets (80177)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA21)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BL1)
- SAGINAW CONTROL & ENGINEERING Sloped Enclosure, 16 in H, 8 in D (SCE-16EL1608SSST)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 8 in D (SCE-30N2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 30 in H, 12 in D (SCE-30EL2412LPPL)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121208)
- Saginaw Control & Engineering Electrical Enclosures