Shop All Electrical Enclosures
Saginaw Control & Engineering
Sloped Enclosure, 36 in H, 16 in D
Mfr # SCE-36K3016SSST
Zoro # G711156222
product price: $4,503.99
/ea
Free Shipping & Returns
$4,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 16 in
- Finish #4 Brushed
- Width 30 in
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-36K3016SSST
- Zoro # G711156222
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 16 in |
Width | 30 in |
Details
Item | Sloped Enclosure |
Item - Electrical Enclosure | Sloped Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 69 |
Application | Designed to withstand high pressure and high temperature washdown procedures with direct and indirect food contact applications within the Food & Beverage industry. Enclosure is designed with internal swing-out hinges to reduce bacteria catch points and helps to maximize back panel space. Includes dual gasket design that ensures it performs in extreme applications. Inner Pour in place oil & water-resistant gasket with an easily replaceable outer gasket - FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption |
Construction | 0.075 In. stainless steel Type 304; Seams continuously welded and ground smooth; 15 degree sloped top; Internal swing out hinges; Doors open 110 degree; Stainless sanitary quarter turn latches with FDA - Grade silicone gasket; Pour in place oil & water resistant inner gasket; FDA - Grade silicone outer gasket; Provision for mounting optional panels; Mounting holes in back of enclosure for optional mounting stand-off or mounting options; Ground stud on door & body; DIN 40050-9, IP69K; ANSI 3A 00-01 Sanitary Standard for General Requirements; NSF 169 Special Purpose Food Equipment and Devices |
Description | S.S. Sanitary Sloping Top Enclosure |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 38Hq660014 Relay Sensing (38HQ660014)
- WIEGMANN Pushbutton Enclosure, 22mm, 1 Hole, Steel (PBGX1)
- EATON BUSSMANN Automotive Fuse, MAX Series, 30A, 32V DC, Non-Indicating (BP/MAX-30-RP)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V09)
- SAGINAW CONTROL & ENGINEERING Enclosure, 10 in H, 1-1/2 in D (SCE-HA1010LG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-6N604LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 12 in D (SCE-60EL3612LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12.13 in H, 6 in D (SCE-12106CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6.13 in H, 3 in D (SCE-604CHNF)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 8 in W, 5 in D, NEAM 4X, Screw On (1672600)
- Saginaw Control & Engineering Electrical Enclosures