Shop All Electrical Enclosures
Saginaw Control & Engineering
Sloped Enclosure, 36 in H, 12 in D
Mfr # SCE-36EL3612SSST
Zoro # G311155229
Free Shipping & Returns
$2,840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 12 in
- Finish #4 Brushed
- Width 36 in
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-36EL3612SSST
- Zoro # G311155229
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 12 in |
Width | 36 in |
Details
Item | Sloped Enclosure |
Item - Electrical Enclosure | Sloped Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Application | Designed to house electrical and electronic controls, instrumentation and components in indoor, outdoor and sanitary locations |
Description | S.S. EL Sloping Top Enclosure |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- X1 TOOLS 1/4 Black Nylon Cable Clamp 48 Clamps by X1 Tools (X1E-CON-CLA-CAB-1250x48)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (29YK94)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12N1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 9 in H, 8 in D (SCE-L9368ELJW)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 10 in D (SCE-20HMI2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-1210ELJWSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-606ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 14 in H, 8 in D (SCE-14128ELJ)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- Saginaw Control & Engineering Electrical Enclosures