Shop All Electrical Enclosures
Saginaw Control & Engineering
Sloped Enclosure, 20 in H, 12 in D
Mfr # SCE-20EL2012SSST
Zoro # G611157213
Free Shipping & Returns
$1,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 12 in
- Finish #4 Brushed
- Standards NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-20EL2012SSST
- Zoro # G611157213
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 12 in |
Width | 20 in |
Details
Item | Sloped Enclosure |
Item - Electrical Enclosure | Sloped Enclosure |
Finish | #4 Brushed |
Standards | NEMA Type 3R, 4, 4X, 12 and Type 13; UL Listed Type 3R, 4, 4X and 12; CSA Type 4, 4X and 12; IEC 60529; IP 66 |
Construction | 0.075 In. stainless steel Type 304; Seams continuously welded and ground smooth; Flange trough collar around all sides of door opening; 15 degree sloping top; Collar studs 3/8-16 provided for mounting optional panels; Mounting holes in back of the enclosure for wall mounting; Mounting hardware, sealing washers and hole plugs included; Stainless Steel Concealed hinges; Removable and interchangeable doors; Black quarter turn latches; Latches are opened or closed with a screwdriver (optional tamper resistant latches are available); Removable print pocket furnished if height and width of enclosure is greater than 12 inches; Pour in place oil & water resistant gasket; Ground stud on door and body; Provision for Lifting Lugs will be included on enclosures with Height >48 In. and with Depth >16 In. The Lifting Lug assembly will be included with the enclosure bolt pack. |
Application | Designed to house electrical and electronic controls, instrumentation and components in indoor, outdoor and sanitary locations |
Description | S.S. EL Sloping Top Enclosure |
Notes | Special Instructions apply for IS3, IS4 and IS6 to maintain the environmental rating of Type 3R for these parts. Instructions are located on the enclosure door. Drip shield is required on IS3, drip shield is recommended on IS4 and IS6. Drain holes are required on all. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 400A, 600V AC, Non-Indicating (FLSR400)
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 12 in D (SCE-60EL3612LPPL)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 10 in D (SCE-24H2410LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 8 in D (SCE-20EL2408LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12R1206LP)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 12 in D (SCE-244212WFLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 8.62 in D, NEMA 1, Hinged (A36N30BLP)
- Saginaw Control & Engineering Electrical Enclosures