Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Skirt, S.S. Louvered
Mfr # SCE-SKL124856SS
Zoro # G811154395
product price: $582.49
/ea
Free Shipping & Returns
$582.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.94 in
- Width 47.75 in
- Length 1 in
- Material 304 Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SKL124856SS
- Zoro # G811154395
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 11.94 in |
Width | 47.75 in |
Length | 1 in |
Depth | 1.00" |
Details
Item | Louver Stand Kit |
Material | 304 Stainless Steel |
Finish | Brushed |
Application | Designed for use with standard floor stand kits, to restrict access or conceal the area under the enclosure. Louvered skirts available to conceal transformers or other devices in this area while allowing air circulation. Heavy gauge construction. Each skirt panel will fit a range of enclosure widths. Installed by drilling holes in floor stand kit (not included). Skirt Kit includes two panels and mounting hardware. |
Description | Skirt, S.S. Louvered |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IFS256)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P30)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T4A4-250N-EC)
- LEGRAND Support Clip, Ivory, Steel, Clips (V5703)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- Saginaw Control & Engineering Enclosure Covers & Accessories