Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Skirt, S.S. Louvered
Mfr # SCE-SKL123644SS
Zoro # G711154419
Free Shipping & Returns
$475.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.94 in
- Width 35.75 in
- Length 1 in
- Material 304 Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SKL123644SS
- Zoro # G711154419
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 11.94 in |
Width | 35.75 in |
Length | 1 in |
Depth | 1.00" |
Details
Item | Louver Stand Kit |
Material | 304 Stainless Steel |
Finish | Brushed |
Description | Skirt, S.S. Louvered |
Application | Designed for use with standard floor stand kits, to restrict access or conceal the area under the enclosure. Louvered skirts available to conceal transformers or other devices in this area while allowing air circulation. Heavy gauge construction. Each skirt panel will fit a range of enclosure widths. Installed by drilling holes in floor stand kit (not included). Skirt Kit includes two panels and mounting hardware. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- GARDNER BENDER 14" L Cable Tie Black PK 100 (46-315UVB)
- ANDERSON POWER PRODUCTS Sbx Auxiliary Contact Kit (123001-001)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- VYNCKIER Enclosure (A61-2412DT)
- Saginaw Control & Engineering Enclosure Covers & Accessories