Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Skirt, S.S. Kit
Mfr # SCE-SK153644SS
Zoro # G911154622
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15 in
- Width 35.75 in
- Length 1 in
- Material 304 Stainless Steel
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SK153644SS
- Zoro # G911154622
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 15 in |
Width | 35.75 in |
Length | 1 in |
Depth | 1.00" |
Details
Material | 304 Stainless Steel |
Finish | Brushed |
Description | Skirt, S.S. Kit |
Application | Designed for use with standard floor stand kits, to restrict access or conceal the area under the enclosure. Louvered skirts available to conceal transformers or other devices in this area while allowing air circulation. Heavy gauge construction. Each skirt panel will fit a range of enclosure widths. Installed by drilling holes in floor stand kit (not included). Skirt Kit includes two panels and mounting hardware. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 150A, 600V AC, Non-Indicating (TRS150R)
- RACO Locknut, 2-1/2", Steel, Non Ul (1197)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- Saginaw Control & Engineering Enclosure Covers & Accessories