Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Skirt, Kit
Mfr # SCE-SK124856
Zoro # G311154581
product price: $264.09
/ea
Free Shipping & Returns
$264.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 47.75 in
- Length 1 in
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-SK124856
- Zoro # G311154581
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 12 in |
Width | 47.75 in |
Length | 1 in |
Depth | 1.00" |
Details
Color | Gray |
Finish | Powder Coated |
Application | Designed for use with standard floor stand kits, to restrict access or conceal the area under the enclosure. Louvered skirts available to conceal transformers or other devices in this area while allowing air circulation. Heavy gauge construction. Each skirt panel will fit a range of enclosure widths. Installed by drilling holes in floor stand kit (not included). Skirt Kit includes two panels and mounting hardware. |
Description | Skirt, Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- MERSEN Semiconductor Fuse, A120X Series, 10A, Fast-Acting, 1200V AC, Ferrule (A120X10-1)
- MAXXIMA LED Load Equalizer, 3-Pin (M50905)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- Saginaw Control & Engineering Enclosure Covers & Accessories