Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Skeleton Key Triangular 7 mm
Mfr # SCE-107930
Zoro # G711156581
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 2 in
- Length 2 in
- Description Skeleton Key - Triangular 7 mm
- Application Standard keys for standard and optional door hardware.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-107930
- Zoro # G711156581
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6 in |
Width | 2 in |
Length | 2 in |
Depth | 2.00" |
Details
Description | Skeleton Key - Triangular 7 mm |
Application | Standard keys for standard and optional door hardware. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 10mm, PNP, NO (XS1N18PA349)
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK25 (30-1161P)
- SAGINAW CONTROL & ENGINEERING Kit, S.S. Louver (SCE-AVK44SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- SAGINAW CONTROL & ENGINEERING HANDLE, 5in. PADLOCKING/KEYLOCKING (SCE-PKH5)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- SIGMA Sigma 49151 0.75 in. Steel Knockout Seal (3182771)
- Saginaw Control & Engineering Enclosure Covers & Accessories