Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Skeleton Key Square 8 mm
Mfr # SCE-101697
Zoro # G611155493
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 1 in
- Application Standard keys for standard and optional door hardware.
- Description Skeleton Key - Square 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-101697
- Zoro # G611155493
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 2 in |
Width | 2 in |
Length | 1 in |
Depth | 1.00" |
Details
Application | Standard keys for standard and optional door hardware. |
Description | Skeleton Key - Square 8 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Transition, Off White, PVC, Transitions (T70TRIW)
- GE Power Pole Assembly, 2 Pole, 30A, For Use With GE Series CR463 Contactors (CR460XP32)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- TARGUS World Power Travel Adapter, APK01US1 (APK01US1)
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- SAGINAW CONTROL & ENGINEERING Keylocking Wingknob Door Latch Black (SCE-KLWNB)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- SAGINAW CONTROL & ENGINEERING Shield, S.S. Drip (SCE-DS30SS)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- Saginaw Control & Engineering Enclosure Covers & Accessories