Shop All Enclosure Covers & Accessories
Saginaw Control & Engineering
Shield, S.S. Drip
Mfr # SCE-DS72SS6
Zoro # G311154338
product price: $322.19
/ea
Free Shipping & Returns
$322.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 72 in
- Length 3 in
- Description Shield, S.S. Drip
- Application Protects door against dripping water and settling dust. Furnished with stainless steel screws and sealing washers. #4 Brushed Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saginaw Control & Engineering
- MFR # SCE-DS72SS6
- Zoro # G311154338
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 1 in |
Width | 72 in |
Length | 3 in |
Depth | 3.00" |
Details
Description | Shield, S.S. Drip |
Application | Protects door against dripping water and settling dust. Furnished with stainless steel screws and sealing washers. #4 Brushed Finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- SQUARE D Qo Mb Gen Panel Transfer 100/30A 4Sp 8Ct (QO1DM10030TRBR)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- SAGINAW CONTROL & ENGINEERING Thermostat Normally Closed (SCE-TEMNC)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- SAGINAW CONTROL & ENGINEERING Electrical Interlock 24 VDC (SCE-E24I)
- SAGINAW CONTROL & ENGINEERING Quarter Turn Padlock Latch (SCE-PLHG)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- Saginaw Control & Engineering Enclosure Covers & Accessories